1FT 30A RV Piggy-Back Plug with 15/20 Amp Household Connector

  • Mfr # PBTT30520

  • Zoro # G610828220


product price: $46.69
/ea

Key Features

Max. Amps
20A
Gauge/Conductor
10/3
Cord Length
1ft
Wire Size
10 AWG
Voltage
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBTT30520
Zoro #
G610828220
UPC #
819145025515
Country of Origin
China

Dimensions

Cord Length
1ft
Wire Size
10 AWG

Details

Max. Amps
20A
Gauge/Conductor
10/3
Voltage
125 V
Color
Orange
Watts
3750W
Material
PVC
Male Plug Configuration
NEMA TT-30
Cable Jacket Designation
STW
Female Connector Configuration
NEMA 5-20
Application
RV Power, Campground Adapter, Generator Adapter
Number of Female Connectors
2
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand piggy-back adapter PBTT30520 is heavy-duty with a 1-foot length. This cord is a NEMA TT-30 plug and receptacle to a NEMA 5-20R 15/20 Amp household connector. The NEMA TT-30P is a 30 Amp, 3-prong RV/travel trailer male plug. The backside of this plug comes with a matching NEMA TT-30R connector.With this, you can use a variety of power solutions in addition to the female end. Another female end of this cord is a NEMA 5-15/20R, 15/ 20 Amp, 125 Volt, household connector. Use of the piggy-back function gives you the ability to run multiple appliances from a NEMA TT-30 outlet, as long as they dont exceed 30 Amps.The cable is an STW, 10/3, 30 Amp copper wire 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and campgrounds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.