Generator Cord, 40 ft, NEMA 14-50P to CS6364, 50A, 125/250V, STW 6/3+8/1, Locking, ETL Certified
- Mfr # TE1450-040
- Zoro # G916392814
Key Features
Specifications
Details
- MFR #
- TE1450-040
- Zoro #
- G916392814
- UPC #
- 810159151757
- Country of Origin
- Taiwan, Province of China
- Max. Amps
- 50 A
- Gauge/Conductor
- 6, 8
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Jacket Color
- Black
- Jacket Material
- PVC
- End 1 Gender and Plug End
- NEMA 14-50P
- End 2 Gender and Plug End
- CS6364
- Watts
- 12,500W
- Standards
- cETLus 5031789
- Trade Designation
- STW; Cold Weather
Dimensions
- Cord Length
- 40ft
Description
This AC WORKS brand generator power cord model TE1450 is a 40 ft heavy-duty transfer switch cable designed for emergency and temporary power applications. It features a NEMA 14-50P straight-blade plug and a CS6364 locking female connector, both rated at 50 Amps and 125/250 Volts. The female connector includes a built-in power indicator light to confirm live power status at a glance.The cable is constructed from STW 6/3 + 8/1 copper wire, with a chemical-resistant, anti-cold weather jacket that remains flexible in extreme conditions. Ideal for use with generators, transfer switches, and temporary power distribution setups.
- 40 ft generator power cord with NEMA 14-50P to CS6364 connectors
- 50A, 125/250V rating for high-power transfer applications
- CS6364 locking connector includes built-in power indicator
- STW 6/3+8/1 cable with anti-cold weather jacket for flexibility
- ETL certified for safety compliance
- Backed by a 5-year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.