Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24A Gen 2 EV Charging NEMA 6-30 Adapter For Gen. II Tesla Mobile Connector

  • Mfr # G2EV630PT-24A

  • Zoro # G014935449


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Battery Voltage
250V
Amps
24 A
Cable Length
1 ft
Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2EV630PT-24A
Zoro #
G014935449
UPC #
819145029339
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

For Battery Voltage
250V
Amps
24 A
Color
Black
Material
PVC
Features
Temperature Monitor to Sense Faulty Outlets
Plug Type
NEMA 6-30
Number of Conductors
3
Wattage
6000W
Cable Jacket Designation
STW

Description

This NEMA 6-30 adapter comes installed with a chip that pre-sets your charging limit to 24 Amps. It can be used with your Generation II Tesla Mobile Connector to charge your car with a NEMA 6-30 commercial HVAC outlet.


  • •Tesla EV Charging Generation 2 Connector
  • •Nickel-Plated to Prevent Rusting
  • •Built-In Temperature Monitor to Sense Faulty Outlets
  • •Level 2 Charging Rate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.