Shop AC WORKS

STW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, 10-30R, Black, PVC

  • Mfr # 1030PR-025

  • Zoro # G710374108


product price:  $99.89
/ea

Key Features

Trade Designation
STW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
10-30P
Receptacle Configuration
10-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1030PR-025
Zoro #
G710374108
UPC #
851825007619
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
25 ft
Depth
12 in
Width
12 in

Details

Item
Extension Cord
Trade Designation
STW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
10-30P
Receptacle Configuration
10-30R
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
30 A
Standards
UL Listed
Watts
7500W
Shape
Cord
Weight
7.5 lb

Description

This AC WORKS brand extension cord is very durable, yet flexible. It is 25ft long with a NEMA 10-30P to a NEMA 10-30R. This 3-prong dryer extension cord is heavy-duty and is used to get 220-volt power from your dryer outlet to a variety of sources. Some examples include charging your electric vehicle or relocating your dryer. The cord is flexible and durable as well as weather and water-resistant. This product is UL listed, applicable to UL standards and requirements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.