SOOW Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L16-30R, Black, Rubber, L16-30P
- Mfr # L1630PR-050
- Zoro # G911639853
Key Features
Specifications
Details
- MFR #
- L1630PR-050
- Zoro #
- G911639853
- UPC #
- 810159150347
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L16-30P
- Receptacle Configuration
- L16-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 480V
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 14400W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Description
This AC WORKS brand extension cord (model L1630PR‐050) is a 50‐foot, industrial‐grade, high‐power locking extension cord designed for 3‐phase equipment requiring a secure NEMA L16‐30 connection. It features a NEMA L16‐30 30‐amp, 480‐volt, 3‐phase locking plug and connector, making it ideal for heavy‐duty machinery, military equipment, and high‐power industrial applications. The cable is constructed with SOOW 10/4 copper wire and a 600‐volt rubber jacket, providing exceptional durability, flexibility, and resistance to abrasion, chemicals, and extreme temperatures. This cord is engineered for demanding environments where reliability and rugged performance are essential. The maximum operating power is 24,912 watts, and the product is backed by a 5‐year limited warranty.
- NEMA L16‐30 30A 480V 3‐phase extension cord
- Industrial high‐power locking configuration
- Heavy‐duty SOOW 10/4 copper wire
- 600‐volt rubber jacket stays flexible in extreme temperatures
- Works with any L16‐30 outlet or inlet
- Maximum operating power: 24,912 watts
- Ideal for high‐power industrial and military equipment
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.