Shop AC WORKS
See all product information
Create Account
25ft 6/4 SOOW NEMA SS2-50 50A 125/250V Marine Boat Rubber Power Cord
- Mfr # MSS2PR-025
- Zoro # G614951221
product price:
$
400.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
50 A
Gauge/Conductor
6
Plug Configuration
NEMA SS2-50
Number of Conductors
4
Cord Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSS2PR-025
- Zoro #
- G614951221
- UPC #
- 819145023658
- Country of Origin
- Multiple
- Max. Amps
- 50 A
- Gauge/Conductor
- 6
- Plug Configuration
- NEMA SS2-50
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Jacket Color
- Black
- Jacket Material
- Rubber
- Watts
- 12500W
Dimensions
- Cord Length
- 25 ft
Description
This AC WORKS brand 25ft extension cord MSS2PR is heavy-duty and made of durable construction. The cable is SOOW, 6/4, 50 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extreme temperatures of cold weather and is resistant to chemicals, oil, and corrosion. This cord is popular for use with marine shore power cords.
- •NEMA SS2-50P to NEMA SS2-50R
- •NEMA SS2-50P 50 Amp 4-Wires Marine Dock Side
- •NEMA SS2-50R 50 Amp 4-Wires Marine Boat Side
- •50 Amp, 4-Prong Boat Locking Power Cord
- •SOOW, 6/4, 50 Amp Copper with 600 Volt jacket
- •Cable cULus E313867
- •Male Plug UL E57972, CSA 81290
- •Female Connector UL E57672, CSA 81290
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.