25ft NEMA 14-50P to CS6364 Power Cord For Emergency Power

  • Mfr # TE1450-025

  • Zoro # G815854697


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
Wire Size
6 AWG
Cord Length
25 ft
Plug Configuration
NEMA 14-50
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE1450-025
Zoro #
G815854697
UPC #
819145025324
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
6 AWG
Cord Length
25 ft

Details

Jacket Material
PVC
Item
Power Supply Cord
Plug Configuration
NEMA 14-50
Jacket Color
Black
Trade Designation
STW
Max. Amps
50 A
Voltage
125/250 V
Watts
12500 W
Number of Conductors
4

Description

This AC WORKS brand generator transfer switch power cord is 25ft long. It is a NEMA 14-50P to CS6364 50A cable. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.


  • NEMA 14-50P to NEMA CS6364 With Power Indicator
  • NEMA 14-50P, 50 Amp, 125/250 Volt Male Plug
  • CS6364, 50 Amp, 125/250 Locking Female Connector with Power Indicator
  • Temporary Power Solution
  • 5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.