Shop STARTECH.COM
See all product information
Create Account
6ft 1.8m Heavy Duty PDU Power Cord, IEC 60320 C14 to IEC 60320 C15, 15A 250V, 14AWG, Green
- Mfr # 8915-4606-POWER-CORD
- Zoro # G016440774
product price:Â
$
21.85
/ea
Key Features
Jacket Material
Polyvinyl Chloride
Color
Green
Voltage Rating
250 V AC
Description/Special Features
Heavy Duty
Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8915-4606-POWER-CORD
- Zoro #
- G016440774
- UPC #
- 65030901444
- Country of Origin
- Taiwan, Province of China
- Jacket Material
- Polyvinyl Chloride
- Color
- Green
- Voltage Rating
- 250 V AC
- Item
- Standard Power Cord
- Description/Special Features
- Heavy Duty
Dimensions
- Cord Length
- 6 ft
Description
6ft 1.8m Heavy Duty PDU Power Cord, IEC 60320 C14 to IEC 60320 C15, 15A 250V, 14AWG, Green Heavy Gauge Power Cable - UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.