
25ft RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection
Mfr # TTM50-025
Zoro # G710916551
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
30A
Gauge/Conductor
10/3
Cord Length
25ft
Voltage
125V
Jacket Material
Rubber, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTM50-025
Zoro #
G710916551
UPC #
819145029605
Country of Origin
Multiple
Dimensions
Cord Length
25ft
Details
Max. Amps
30A
Gauge/Conductor
10/3
Voltage
125V
Jacket Material
Rubber, Nylon
Watts
3750W
Color
Black
NEC Cord Designation
SOOW
NEMA Plug Configuration
NEMA TT-30
Indoor/Outdoor
Indoor/Outdoor
Wire Gauge
10 AWG
Female Connector Configuration
NEMA SS2-50
Number of Female Connectors
1
Application
Inlet Box Adapter Cord, Transfer Switch Cord, RV Adapter Cord, Generator Cord, Residential Power
Description
This AC WORKS brand RV/Marine adapter cord is 25ft long with a NEMA TT-30P to NEMA SS2-50R. The NEMA TT-30P is 30 Amps, 125 Volt, 3-prong male plug. The NEMA SS2-50R is a 50 Amp, 125/250, 4-wire RV/ Marine female connector. The adapter features an SOOW 10/3, 600 Volt jacket with a 30 Amp copper wire.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.