Shop REMINGTON INDUSTRIES
See all product information
Create Account
Hookup Wire, CSA TR-64 (UL 1007, 1569), 22 AWG, Gray, Stranded, Bare Copper, 1000 ft
- Mfr # 22UL1007TPCGRA1000
- Zoro # G407452768
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Bare Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Nominal Outside Dia.
0.062 in
Voltage
300V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22UL1007TPCGRA1000
- Zoro #
- G407452768
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Bare Copper
- Trade Designation
- CSA TR-64 (UL 1007, 1569)
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Type
- UL1007 TC Stranded Wire (7/30)
Dimensions
- Nominal Outside Dia.
- 0.062 in
- Wire Size
- 22 AWG
- Conductor Diameter
- 0.0254"
- Overall Diameter
- 0.062"
Description
This 22 gauge topcoat UL1007 wire is a general purpose hookup wire type that can be used in a variety of electrical applications The topcoat tinning means that the bare copper strands in this wire are twisted together and given an overall coating of tin, which provides good electrical connectivity and easy soldering Additionally, the PVC jacket protects the wire against abrasion, chemicals, oils, and solvents The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this high quality hookup wire in 10 different colors to help keep your projects organized Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs We also offer 5 different spool sizes for your convenience Choose this product today or browse more AWGs with Remington Industries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.