Ac Works
25ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord
Mfr # SD515PR-025
Zoro # G610916545
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Voltage 125V
- Color Black
- Max. Amps 15 A
- NEMA Plug Configuration NEMA 5-15
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- POWER FIRST 25 ft. 16/3 3-Outlet Extension Cord SJT (1FD73)
- Ac Works Extension Cords