SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L15-30R, Black, Rubber
- Mfr # L1530PR-025
- Zoro # G110374104
Key Features
Specifications
Product Information
- MFR #
- L1530PR-025
- Zoro #
- G110374104
- UPC #
- 851825007343
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L15-30P
- Receptacle Configuration
- L15-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 250V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 7500W
Description
This AC WORKS brand 25‐foot extension cord (model L1530PR-025) is a heavy‐duty industrial power solution designed for 3‐phase, 30‐amp, 250‐volt applications. The cord features a NEMA L15‐30P to NEMA L15‐30R locking configuration, providing a secure connection for high‐power equipment, machinery, and commercial tools. Constructed with SOOW 10/4 copper cable and a 600‐volt rubber jacket, this extension cord remains flexible in cold weather and withstands demanding industrial environments. It is commonly used for high‐power equipment, forklift charging, brewing systems, and heavy‐duty power tools. The cord supports up to 12,990 watts and includes a 5‐year limited warranty for long‐term reliability.
- NEMA L15‐30P to L15‐30R 30A 250V 3‐phase locking extension cord
- Heavy‐duty SOOW 10/4 copper cable with 600‐volt rubber jacket
- Flexible in cold weather; ideal for industrial and high‐power environments
- Supports up to 12,990 watts
- Works with L15‐30 outlets, inlets, plugs, and connectors
- Ideal for high‐power tools, forklift charging, brewing equipment, and industrial extension
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.