Zoro Homepage

3-Prong Heavy-Duty V-DUO Household Outlet Adapter

  • Mfr # ADV104

  • Zoro # G814951229


product price: $13.59
/ea
Sold in multiples of 4 for $54.36

Key Features

Plug Configuration
NEMA 5-15
Color
Black
Voltage
125V
Material
PVC
Watts
1875W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV104
Zoro #
G814951229
UPC #
819145022590
Country of Origin
China

Details

Receptacle Configuration
NEMA 5-15
Plug Configuration
NEMA 5-15
Color
Black
Voltage
125V
Material
PVC
Watts
1875W
Amps
15 A

Description

This AC WORKS brand V-DUO ADV104 is a super durable adapter with a compact design. The NEMA 5-15P is a 15 Amp, 125 Volt, 3-prong male plug. The NEMA 5-15R is a 15 Amp, 125 Volt, female connector. The maximum operation power of this product is 1875 Watts with an overall rating of 15 Amp and 125 Volt.


  • •NEMA 5-15P to Two NEMA 5-15R
  • •NEMA 5-15P, 15 Amp, 125 Volt Household Male Plug
  • •NEMA 5-15R, 15 Amp, 125 Volt Household Female Connectors
  • •Maximum Operation Power of 1875 Watts
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.