30A 125/250V NEMA L14-30P Locking Plug to L6-20R 20A 250V Locking Connector

  • Mfr # ADL1430L620

  • Zoro # G814951199


product price:  $42.85
/ea

Key Features

Receptacle Configuration
NEMA L6-20
Plug Configuration
NEMA L14-30
Color
Orange
Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1430L620
Zoro #
G814951199
UPC #
851825007992
Country of Origin
China

Details

Receptacle Configuration
NEMA L6-20
Plug Configuration
NEMA L14-30
Color
Orange
Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
250V
Amps
20 A
Watts
5000W

Description

This AC WORKS brand locking adapter ADL1430L620 is very durable with a compact design. It is a NEMA L14-30P to NEMA L6-20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt generator locking male plug. The NEMA L6-20R is a 20 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 5000 Watts.


  • •NEMA L14-30P to NEMA L6-20R
  • •NEMA L14-30P, 30 Amp, 125/250 Volt, 4-Prong Male Plug
  • •NEMA L6-20R, 20 Amp, 250 Volt, Locking Female Connector
  • •Nickel-Plated to Prevent Rusting
  • •Power Indicator Light
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.