Zoro Homepage

30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector

  • Mfr # ADL1430L1420

  • Zoro # G809990592


product price: $30.59
/ea
Sold in multiples of 2 for $61.18

Key Features

Coil Volts
125/250 V
Shape
Barrel
Female Connector NEMA Configuration
L14-20
Outside Diameter
1.83 in
Voltage
125/250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1430L1420
Zoro #
G809990592
UPC #
851825007947
Country of Origin
China

Dimensions

Outside Diameter
1.83 in
Length
2.46 in
Depth
2.46 in
Width
1.83 in
Wire Size
10 AWG

Details

Coil Volts
125/250 V
Shape
Barrel
Female Connector NEMA Configuration
L14-20
Voltage
125/250V
Indoor/Outdoor
Indoor/Outdoor
Weight
0.5 lb
Amperage
20 A
Capacity
5000W
Male Plug NEMA Configuration
L14-30
Material
PVC
Color
Orange
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Gauge/Conductor
10/4
Max. Amps
20A
Male NEMA Configuration
NEMA L14-30
Number of Female Connectors
1
Female Connector Configuration
NEMA L14-20
Application
Generator Adapter, Inlet Box Adapter, Emergency Power, Transfer Switch Adapter

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L14-30P to NEMA L14-20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt locking male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt female connector. It features nickel-plated terminals to prevent rusting and has a maximum operating power of 5000W.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.