Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ac Works 30A Locking 3-Prong L5-30 Heavy-Duty Generator Transfer Switch Inlet Box ASL530PBX

30A Locking 3-Prong L5-30 Heavy-Duty Generator Transfer Switch Inlet Box (Discontinued)

  • Mfr # ASL530PBX
  • Zoro # G312926378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL530PBX
Zoro #
G312926378
UPC #
819145025881
Country of Origin
China

Details

Color
Gray
NEMA Configuration
NEMA L5-30P
Max. Amps
30
Material
Aluminum
Voltage
125/250

Description

This AC WORKS brand transfer switch inlet box is durably constructed with heavy-duty thick metal to withstand the elements. This Inlet box contains a NEMA L5-30P, 30 Amp, 125 Volt 3-prong locking plug.


  • •Transfer Switch Inlet Box
  • •L5-30, 30 Amp, 125 Volt Locking Inlet with cULus E237606
  • •3-Prong Locking Plug Power Inlet Box
  • •Durable Heavy-Duty Thick Metal Construction
  • •Two combinations 1/2-and 3/4-inch knockouts, 4 combinations up to 1", and one combination up to 1 1/4-inch
  • •5-year Limited Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.