Shop AC WORKS
See all product information
Create Account
32A Gen 2 EV Charging NEMA 10-50 Adapter For Gen. II Tesla Mobile Connector
- Mfr # G2EV1050PT-32A
- Zoro # G414935452
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
For Battery Voltage
250V
Amps
32 A
Cable Length
1 ft
Color
Black
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2EV1050PT-32A
- Zoro #
- G414935452
- UPC #
- 819145029308
- Country of Origin
- China
- For Battery Voltage
- 250V
- Amps
- 32 A
- Color
- Black
- Material
- PVC
- Features
- Temperature Monitor to Sense Faulty Outlets
- Plug Type
- NEMA 10-50
- Cable Jacket Designation
- STW
- Number of Conductors
- 3
- Wattage
- 8000W
Dimensions
- Cable Length
- 1 ft
Description
This NEMA 10-50 adapter comes installed with a chip that pre-sets your charging limit to 32 Amps. It can be used with your Generation II Tesla Mobile Connector to charge your car with an old range/welder/dryer outlet.
- •Tesla EV Charging Generation 2 Connector
- •Nickel-Plated to Prevent Rusting
- •Built-In Temperature Monitor to Sense Faulty Outlets
- •Level 2 Charging Rate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.