50ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord
- Mfr # RVTTM30-050
- Zoro # G511639871
Key Features
Specifications
Product Information
- MFR #
- RVTTM30-050
- Zoro #
- G511639871
- UPC #
- 810159150262
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 50ft
- Wire Size
- 10 AWG
Details
- Max. Amps
- 30 A
- Gauge/Conductor
- 10/3
- Voltage
- 125V
- Color
- Orange
- NEC Cord Designation
- STW
- Watts
- 3750W
- NEMA Receptacle Configuration
- L5-30
- NEMA Plug Configuration
- TT-30
- Indoor/Outdoor
- Indoor/Outdoor
- Material
- PVC
- Number of Female Connectors
- 1
- Application
- RV Power, Shore Power, Inlet Box Adapter Cord
Description
This AC WORKS brand RV/Marine adapter cord (model RVTTM30‐050) is a 50‐foot, heavy‐duty RV power adapter featuring a NEMA TT‐30P 30‐amp, 125‐volt RV male plug to a NEMA L5‐30R 30‐amp, 125‐volt RV/Marine locking female connector. It is commonly used to connect RVs, shore power pedestals, and marine equipment requiring a secure L5‐30 connection. The cable is constructed with STW 10/3 copper wire and a 600‐volt jacket, designed for rugged outdoor use and flexibility in cold weather. Nickel‐plated pins and terminals prevent rusting, ensuring long‐term reliability. A built‐in power indicator light provides visual confirmation that power is present. This cord is Made in Taiwan and backed by a 5‐year limited warranty.
- NEMA TT‐30P 30A 125V RV male plug
- NEMA L5‐30R 30A 125V RV/Marine locking female connector
- Heavy‐duty STW 10/3 copper cable with 600‐volt jacket
- Nickel‐plated pins and terminals prevent rusting
- Power indicator light confirms active power
- Fits standard RV/Marine 30‐amp inlet
- Made in Taiwan
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.