Shop AC WORKS
See all product information
Create Account
Medical-Grade Power Cord, 20 ft 5-15P to Left-Angle C19, 15A Green Dot
- Mfr # MD15ALC19-240
- Zoro # G323362370
product price:Â
$
50.65
/ea
Key Features
Color
Gray
Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD15ALC19-240
- Zoro #
- G323362370
- UPC #
- 810159154994
- Country of Origin
- Taiwan, Province of China
- Item
- Medical Grade Power Cord
- Color
- Gray
Dimensions
- Length
- 240 in
Description
This AC WORKS medical-grade power cord features a NEMA 5-15P Green Dot hospital-grade plug to a left-angle IEC C19 female connector, designed for dependable use in medical, IT, and commercial environments. The 20-foot length provides extended reach for hospital beds, medical carts, servers, and equipment positioned farther from outlets. Built with an SJTW 14/3, 300-volt jacket and 15-amp copper wire (UL E88265), this cord is engineered for durability, flexibility, and long-term performance. The left-angle C19 connector offers improved clearance and strain relief, making it ideal for tight spaces or recessed equipment inlets. The NEMA 5-15P Green Dot plug is UL and cUL certified under E88446, ensuring compliance with hospital-grade safety standards. This cord is suitable for powering computers, servers, medical carts, hospital beds, and other clinical or high-demand equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.