6-50P to 6-30R Adapter, 1.5 ft, 30A Breaker-Protected, Heavy-Duty STW
- Mfr # S650ICB630
- Zoro # G423362386
product price:Â
$
93.65
/ea
Key Features
Plug Configuration
NEMA 6-50
Cord Length
1.5 ft
Color
Orange
Features
30A Circuit Breaker
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S650ICB630
- Zoro #
- G423362386
- UPC #
- 810159154666
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA 6-30
- Plug Configuration
- NEMA 6-50
- Color
- Orange
- Features
- 30A Circuit Breaker
- Material
- PVC
- Watts
- 7,500 W
- Amps
- 30 A
- Voltage
- 250V
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model S650ICB630) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA 6-50P 50-amp, 250-volt 3-prong male plug to a NEMA 6-30R 30-amp, 250-volt HVAC-style female connector. Constructed with an STW 10/3 heavy-duty 30-amp copper cable and a 600-volt jacket, this adapter is built for rugged job-site and industrial environments. Its anti-cold-weather design keeps the cable flexible in extreme temperatures, ensuring dependable performance year-round. A built-in 30-amp inline breaker provides an added layer of protection by tripping when more than 30 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used for job-site power, HVAC equipment, and industrial applications requiring a durable step-down connection from a 6-50 power source to a 6-30 configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.