6-50P to L6-20R Adapter, 1.5 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # S650ICBL620
- Zoro # G923362374
product price:Â
$
88.15
/ea
Key Features
Material
PVC
Watts
5,000 W
Color
Orange
Amps
20 A
Voltage
250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S650ICBL620
- Zoro #
- G923362374
- UPC #
- 810159154659
- Country of Origin
- Taiwan, Province of China
- Material
- PVC
- Item
- Flexible Adapter
- Watts
- 5,000 W
- Color
- Orange
- Amps
- 20 A
- Voltage
- 250V
- Plug Configuration
- NEMA 6-50
- Features
- 20A Circuit Breaker
- Receptacle Configuration
- NEMA L6-20
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model S650ICBL620) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA 6-50P 50-amp, 250-volt 3-prong male plug to a NEMA L6-20R 20-amp, 250-volt locking female connector. Constructed with an STW 10/3 heavy-duty 30-amp copper cable and a 600-volt jacket, this adapter is built for rugged job-site and industrial environments. Its anti-cold-weather design keeps the cable flexible in extreme temperatures, ensuring dependable performance year-round. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. Commonly used for job-site power and industrial equipment, this adapter provides a safe and durable step-down connection from a 6-50 power source to an L6-20 locking configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.