SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/5, 1 Outlets, L21-20R, Black, Rubber

  • Mfr # L2120PR-075
  • Zoro # G010374099
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-20R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L2120PR-075
Zoro #
G010374099
UPC #
819145025133
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
75 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/5
Number of Conductors
5
Voltage
120V AC, 208V AC
Max. Amps
20 A
Standards
cULus Listed
Watts
4160W

Description

This AC WORKS brand extension cord (model L2120PR‐075) is a 75‐foot, heavy‐duty NEMA L21‐20 3‐phase locking power cord designed for industrial and high‐power equipment. It features a NEMA L21‐20P 20‐amp, 120/208‐volt 4‐pole/5‐wire locking male plug connected to a matching NEMA L21‐20R female connector, providing a secure connection for 3‐phase temporary‐power applications. The cable is constructed with SOOW 12/5 copper wire and a 600‐volt rubber jacket engineered for rugged durability. The jacket resists abrasion, oils, chemicals, and harsh weather while staying flexible in extremely cold temperatures, making it ideal for trade shows, convention centers, industrial sites, and high‐power distribution. This cord supports up to 7,200 watts and is backed by a 5‐year limited warranty.


  • NEMA L21‐20 20A 120/208V 3‐phase locking extension cord
  • Heavy‐duty SOOW 12/5 copper wire
  • 600‐volt rubber jacket stays flexible in cold weather
  • Ideal for industrial and high‐power equipment
  • Common for trade shows, convention centers, and stringer/streamer power
  • Supports up to 7,200 watts
  • Includes 5‐year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.