STW Extension Cord, 8/3, NEMA 6-50, Orange, PVC, NEMA 6-50, 50ft
- Mfr # WD650PR-050G
- Zoro # G216297116
Key Features
Specifications
Details
- MFR #
- WD650PR-050G
- Zoro #
- G216297116
- UPC #
- 810159151627
- Country of Origin
- Taiwan, Province of China
- Item
- Extension Cord
- Trade Designation
- STW
- Plug Configuration
- NEMA 6-50
- Receptacle Configuration
- NEMA 6-50
- Jacket Material
- PVC
- Jacket Color
- Orange
- Gauge/Conductor
- 8/3
- Number of Conductors
- 3
- Voltage
- 250V
- Max. Amps
- 40 A
- Standards
- cULus
- Watts
- 10000W
Dimensions
- Cord Length
- 50ft
Description
This AC WORKS brand extension cord model WD650PR is a heavy-duty 50 ft power cord designed for electric vehicle EV charging and welder applications. It features a NEMA 6-50P male plug and a NEMA 6-50R female connector, supporting up to 40 Amps at 250 Volts.Constructed with durable 8/3 STW copper wire and a 600 Volt-rated anti-cold weather jacket, this cord remains flexible even in extreme temperatures-making it ideal for both indoor and outdoor use. UL and C-UL Listed E257089, the cable is built to high safety and performance standards. Whether in a garage, workshop, or jobsite, this extension cord delivers dependable power to your high-amperage equipment.Includes a 5-year limited warranty for added peace of mind.
- 50 ft extension cord with NEMA 6-50P to 6-50R connectors
- 8/3 STW cable, 600V-rated with anti-cold weather jacket
- Supports up to 40 Amps, 250 Volts for heavy-duty applications
- Ideal for EV charging and welder power supply
- UL/C-UL Listed (E257089) for safety and performance assurance
- Designed for indoor/outdoor use in harsh conditions
- Backed by a 5-year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.