Adapter Cable, SJTW, 5-15/20R, L14-20P, 5 ft., Black

  • Mfr # L1420F520-05BKL

  • Zoro # G010374235


product price: $41.29
/ea

Key Features

Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Cord Length
5 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420F520-05BKL
Zoro #
G010374235
UPC #
819145029483
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Adapter Cable
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Color
Black
Gauge/Conductor
12/4
Jacket Material
Rubber
Voltage
125V
Amps
20A
Number of Outlets
4
NEMA Connector
NEMA 5-20
Watts
5000W
Max. Amps
20 A
Cable Jacket Designation
SJTW
Number of Female Connectors
4
Housing Material
PVC
Application
Generator Power Distribution
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand locking power strip cord L1420F520-05BKL is 5ft long and is heavy-duty. The adapter has a NEMA L14-20P 20 Amp 125/250 Volt locking plug to 4 NEMA 5-15/20R 20 Amp T-blade household female connectors. The cable is SJTW, 10/4, 30 Amp copper wire, with a 300 Volt anti-cold weather jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.