Adapter Cord, SOOW, L14-30R, 14-50P, 25 ft., Black

  • Mfr # S1450L1430-025

  • Zoro # G610916507


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Black
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1450L1430-025
Zoro #
G610916507
UPC #
819145029049
Country of Origin
Multiple

Dimensions

Cord Length
25 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Black
Gauge/Conductor
10/4
Amps
30A
Number of Outlets
1
Max. Amps
30 A
NEMA Connector
NEMA L14-30
Watts
7500W
Jacket Material
Rubber
Voltage
125/250V
Number of Female Connectors
1
Housing Material
Rubber, Nylon
NEC Cord Designation
SOOW
Indoor/Outdoor
Indoor/Outdoor
Application
Transfer Switch, Generator Adapter Cord, Inlet Box Adapter Cord

Description

This AC WORKS brand 25ft adapter cord S1450L1430 is very durable. It is a NEMA 14-50P to NEMA L14-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong straight-blade male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The maximum operating power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.