Adapter Cord, SOOW, L14-30R, 14-50P, 50 ft., Black

  • Mfr # S1450L1430-050

  • Zoro # G310916616


product price:  $331.19
/ea
Free Shipping & Returns

Key Features

Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Black
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1450L1430-050
Zoro #
G310916616
UPC #
819145029056
Country of Origin
Multiple

Dimensions

Cord Length
50 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Black
Gauge/Conductor
10/4
NEMA Connector
NEMA L14-30
Jacket Material
Rubber
Watts
7500W
Amps
30A
Number of Outlets
1
Voltage
125/250V
Max. Amps
30 A
Number of Female Connectors
1
Housing Material
Rubber, Nylon
NEC Cord Designation
SOOW
Application
Transfer Switch, Generator Adapter Cord
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand 50ft adapter cord S1450L1430 is very durable. It is a NEMA 14-50P to NEMA L14-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong straight-blade male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The maximum operating power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.