
Adapter Cord, SOOW, L5-30R, L14-30P, 1.5 ft., Orange
Mfr # L1430L530-018
Zoro # G110374258
product price:Â $52.32
/eaKey Features
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1430L530-018
Zoro #
G110374258
UPC #
819145026598
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
NEMA Connector
NEMA L5-30
Watts
3750W
Voltage
125V
Number of Outlets
1
Max. Amps
30 A
Jacket Material
PVC
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Inlet Box Adapter
Description
This AC WORKS brand adapter cord L1430L530-018 is very durable. It is a NEMA L14-30P to NEMA L5-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong Generator locking male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The maximum operating power is 3750 Watts. This adapter is 1.5ft in length and is an SOOW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.