Power Strip, Surge, SJT, 5-15R, 5-15P, 12 ft., Black/White

  • Mfr # EPS-10412

  • Zoro # G903918461


product price:  $72.25
/ea

Key Features

Type
Surge, SJT
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/White
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPS-10412
Zoro #
G903918461
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
12 ft.

Details

Item
Power Strip
Type
Surge, SJT
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/White
Gauge/Conductor
14/3
Standards
UL 1363; UL 1449 and CAN/CSA C22.2 No. 21; ETL Approved

Description

Features
  • 1 ft. Durable Metal Housing Power Strip.
  • 4 White US Standard Outlets, Horizontal Orientation.
  • 12 ft. 14/3 AWG, SJT Heavy Duty Power Cord.
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker.
  • Surge Protected up to 400 Joules.
  • Electrical Ratings - 125V/15Amp/1875W.
  • Ample Space between Outlets.
  • Easy to Install Spring Steel Mounting Clips.
  • Solid Construction and Sturdy Feel.
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home.
  • Plug-in and Play.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.