
Adapter Cord, SOOW, L5-30R, L5-20P, 1.5 ft., Black
Mfr # L520L530-018
Zoro # G910374274
product price: $49.22
/eaKey Features
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
L5-20P
Cord Length
1.5 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L520L530-018
Zoro #
G910374274
UPC #
819145026611
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12/3
NEMA Connector
NEMA L5-30
Watts
2500W
Amps
20A
Voltage
125V
Jacket Material
PVC
Max. Amps
20 A
Number of Outlets
1
Cable Jacket Designation
SOOW
Number of Female Connectors
1
Housing Material
Rubber, Nylon
Application
Generator Adapter, Inlet Box Adapter
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand adapter cord L520L530-018 is very durable. It is a NEMA L5-20P to NEMA L5-30R. The NEMA L5-20P is a 20-Amp, 125 Volt, 3-prong locking male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The maximum operating power is 2500 Watts. It works with a generator power cord or a transfer switch inlet box. This adapter is 1.5ft in length and is an SOOW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.