This item is Discontinued.

Ac Works Adapter Cord, STW, 5-15/20R, L5-30P, 1.5 ft., Orange L530CB520

Adapter Cord, STW, 5-15/20R, L5-30P, 1.5 ft., Orange (Discontinued)

  • Mfr # L530CB520
  • Zoro # G510374247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L530CB520
Zoro #
G510374247
UPC #
819145023955
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Jacket Material
PVC
Max. Amps
20 A
Amps
20A
Voltage
125V
Watts
2500W
NEMA Connector
NEMA 5-20
Number of Female Connectors
1
Cable Jacket Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Construction Settings, Industrial Settings, Household Power, Residential

Description

This AC WORKS brand protective adapter L530CB520 is a heavy-duty household adapter cable. This 1.5-foot cord is a NEMA L5-30P to NEMA 5-15/20R. The NEMA L5-30P is a 30 Amp, 125 Volt locking male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.