
Adapter Cord, STW, L14-30R, 5-15P, 1 ft., Orange
Mfr # S515L1430-012
Zoro # G110916557
product price: $51.85
/eaKey Features
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S515L1430-012
Zoro #
G110916557
UPC #
819145023573
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Max. Amps
15 A
Voltage
125V
For Use With
Inlets
Jacket Material
PVC
Watts
1875W
Amps
15A
NEMA Connector
NEMA L14-30
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Inlet Box Adapter, Transfer Switch Adapter
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand adapter cord S515L1430-018 is very durable. It is a NEMA 5-15P to NEMA L14-30R. The NEMA 5-15P is a 15-Amp, 125 Volt, 3-prong household male plug. The NEMA L14-30R hots bridged is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The maximum operating power is 1875 Watts. It works with a generator power cord or a transfer switch inlet box. This adapter is 1 foot in length and is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.