
Adapter Cord, STW, SS2-50R, L14-30P, 100 ft., Black
Mfr # L1430M50-100
Zoro # G210374158
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Type
STW
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
Jacket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1430M50-100
Zoro #
G210374158
UPC #
819145025652
Country of Origin
Multiple
Dimensions
Cord Length
100 ft.
Details
Item
Adapter Cord
Type
STW
Receptacle Configuration
SS2-50R
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
Jacket Material
Rubber
Max. Amps
30 A
Watts
7500W
NEMA Connector
NEMA SS2-50
Voltage
125/250V
Number of Outlets
1
Amps
30A
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Application
RV Power, Marine Shore Power, Inlet Box to Generator Cord
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand 100ft RV/Marine adapter cord is very durable. It is a NEMA L14-30P to NEMA SS2-50R. The L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The SS2-50R is a 50 Amp, 125/250 Volt, 4-wire female connector. This product features an STW 10/4, 600 Volt jacket, 30 Amp Copper wires, and an anti-cold weather Rubber cord that will stay flexible in extreme temperatures. The maximum operational power is 7500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.