Shop SOUTHWIRE

SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Black/Red, PVC, 5-15P, 100 ft

  • Mfr # 541909
  • Zoro # G1425542

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
541909
Zoro #
G1425542
UPC #
062964419090
Country of Origin
China
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black/Red
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus
Temp. Rating
-40° to 140°F
Plug Style
Straight
Watts
1625W
Shape
Round
Special Features
Lighted Ends
Temperature Rating
-40 Degrees to 140 Degrees F
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Maximum Watts
1,625 W
Maximum Current
13 A
Number of Outlet Boxes
0
Cord Shape
Round
Cord Ending
Single Connector
Product Type
Extension Cord

Dimensions

Wire Size
14 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.37 in
Nominal Outside Diameter
0.37 in

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black/Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.37 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.