Adapter L15-20P 20A 3-Phase 250V 4-Prong Plug to L6-20R 20A 250V Connector

  • Mfr # ADL1520L620

  • Zoro # G615854699


product price:  $45.89
/ea

Key Features

Plug Configuration
NEMA L15-20
Color
Orange
Material
PVC
Voltage
250 V
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1520L620
Zoro #
G615854699
UPC #
810159151566
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
12 AWG

Details

Item
Adapter
Plug Configuration
NEMA L15-20
Color
Orange
Material
PVC
Voltage
250 V
Amps
20 A
Watts
5000 W

Description

This AC WORKS brand locking adapter ADL1520L620 is very durable with a compact design. It is NEMA L15-20P to NEMA L6-20R. The NEMA L15-20P is a 20 Amp, 3-phase 250 Volt, 4-prong locking male plug. The NEMA L6-20R is a 20 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operation power is 5000 Watts.


  • NEMA L15-20P to NEMA L6-20R
  • NEMA L15-20P, 20 Amp, 3-phase 250 Volt, 4-prong locking male plug
  • NEMA L6-20R, 20 Amp, 250 Volt, 3-prong female connector
  • Nickel-plated to prevent rusting
  • Made in Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.