Connector, NEMA 5-15R Female, 15A 125V, Industrial Grade, DIY Cord Repair
- Mfr # AS515R
- Zoro # G922783194
Key Features
Specifications
Details
- MFR #
- AS515R
- Zoro #
- G922783194
- UPC #
- 810159154475
- Country of Origin
- Taiwan, Province of China
- Item
- Male Plug
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V
- Housing Color
- Black
- Standards
- cULus
- Material
- Thermoplastic
Description
This AC WORKS brand wiring device (model AS515R) is a durable NEMA 5‐15R 15‐amp, 125‐volt household female connector designed for DIY cord repair, replacement connections, and custom builds. The housing is engineered to withstand impacts, chemicals, and harsh weather, making it ideal for residential, commercial, and industrial environments. The connector features a strain‐relief structure compatible with SJT, SJO, SOO, and STW 12/3, 14/3, 16/3, or 18/3 cable, ensuring secure clamping and long‐term durability. Thick copper terminals provide reliable conductivity and strong mechanical performance. This wiring device is cULus listed (E237606) and includes a 1‐year limited warranty.
- NEMA 5‐15R 15A 125V household female connector
- Durable construction resists impacts, chemicals, and weather
- Solid industrial‐grade wiring device
- Strain‐relief structure fits SJT, SJO, SOO, STW 12/3-18/3 cable
- Thick, high‐quality copper terminals
- Ideal for repairing or building custom cords
- cULus listed (E237606)
- Includes 1‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.