EV Adapter, CCS1 to Tesla NACS, 200A/150kW, DC Fast Charger Compatible, Thermal Protection

  • Mfr # CCS1-NACS

  • Zoro # G416297114


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Amps
200A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS1-NACS
Zoro #
G416297114
UPC #
810159151597
Country of Origin
China

Details

Amps
200A
Item
EV Charging Adapter
Color
Black

Description

Charge your CCS-enabled Tesla at thousands of public DC fast charging stations with this reliable CCS1 to Tesla NACS adapter. Compatible with most Tesla vehicles built after 2020 with CCS support enabled, this compact adapter allows access to CCS Combo-1 fast chargers-including those operated by Electrify America, EVgo, and more.Engineered for performance, the adapter supports charging rates up to 200 Amps or 150 kW, offering fast, efficient energy transfer for road trips or daily use. A built-in thermal protection feature automatically cuts power in case of overheating, protecting your vehicle and charger. Once cooled, the adapter is ready for use again.This portable adapter expands your fast-charging options-keeping you powered wherever your travels take you.Note: Not compatible with European CCS chargers. Check vehicle compatibility under Software > Additional Vehicle Information on your Tesla touchscreen. Must show CCS adapter support: enabled.


  • CCS1 to Tesla NACS adapter for fast DC charging at CCS stations
  • Rated 200A / 150kWideal for high-speed charging
  • Thermal protection automatically cuts power if overheating occurs
  • Compact and portablefits in vehicle storage compartments
  • Compatible with most Teslas built after 2020 (CCS support required)
  • Works with major networks like Electrify America and EVgo
  • Designed for North America and South Korea only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.