EV Adapter, NACS to CCS1, DC Fast Charging, 500A 1000V, Tesla Supercharger Compatible

  • Mfr # NACS-CCS1

  • Zoro # G116297117


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
1000 V
Amps
500A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NACS-CCS1
Zoro #
G116297117
UPC #
810159151580
Country of Origin
China

Details

Color
Black
Voltage
1000 V
Amps
500A
Item
EV Charging Adapter

Description

Unlock access to Tesla's extensive Supercharger network with this high-performance NACS to CCS1 CCS Combo Type 1 adapter. Specifically designed for non-Tesla electric vehicles with CCS1 charging ports, this adapter allows seamless DC fast charging at Tesla NACS Superchargers expanding your charging options.Engineered for ultra-fast performance, the adapter supports up to 500 Amps and 1000 Volts, making it compatible with next-generation DC fast charging capabilities. Its compact form factor fits easily into your glovebox or center console, perfect for road trips and emergency use. Built with durable components and backed by a 1-year limited warranty, this adapter delivers convenience, flexibility, and peace of mind.Note: Your vehicle may require a software update to enable charging at Tesla Superchargers. Not compatible with Level 1 or Level 2 AC charging stations.


  • NACS to CCS1 adapter enables non-Tesla EVs to use Tesla Superchargers
  • Supports 500A / 1000V for ultra-fast DC charging performance
  • Compact & portablefits in glovebox or travel kit
  • Durable construction ensures long-term reliability
  • Plug-and-play operation for easy connection and use
  • Ideal for travelaccess thousands of Superchargers across North America
  • 1-year limited warranty included for added confidence

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.