Shop AC WORKS

Extension Cord, 10 ft, NEMA 14-50P to SS2-50R, 50A, 125/250V, STW 6/3+8/1, Power Indicator, ETL

  • Mfr # S1450M50-010G

  • Zoro # G916392807


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50
Gauge/Conductor
6, 8
Number of Conductors
4
Cord Length
10 ft
Voltage
125/250V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1450M50-010G
Zoro #
G916392807
UPC #
810159151825
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft

Details

Max. Amps
50
Gauge/Conductor
6, 8
Number of Conductors
4
Voltage
125/250V
Jacket Color
Black
Jacket Material
PVC
End 1 Gender and Plug End
NEMA 14-50P
Watts
12,500W
End 2 Gender and Plug End
NEMA SS2-50R

Description

The AC WORKS S1450M50 is a heavy-duty 10 ft generator transfer switch cord built for high-performance temporary power. This cord features a NEMA 14-50P straight-blade plug and a NEMA SS2-50R locking connector with an integrated power indicator, allowing users to confirm live current at a glance.Constructed with STW 6/3+8/1 copper wire, it delivers 50 Amps at 125/250 Volts, making it ideal for generator-to-inlet box connections, emergency power, or other high-load temporary setups. Its anti-cold weather jacket stays flexible in harsh climates, and its ETL certified for safety and compliance.


  • 10 ft power cord: NEMA 14-50P to SS2-50R
  • 50A, 125/250V, STW 6/3+8/1 copper construction
  • Locking SS2-50R female connector with built-in power indicator light
  • Heavy-duty jacket resists chemicals, cold, and abrasion
  • ETL Certified for safe use in generator applications
  • Ideal for emergency/backup power and transfer switch setups
  • Backed by a 5-year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.