
Extension cord, SJTW, 5-15/20R, L5-20P, 8 ft., Black
Mfr # L520520-096
Zoro # G810374251
product price:Â $27.19
/ea
Sold in multiples of 2 for $54.38
Key Features
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-20P
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L520520-096
Zoro #
G810374251
UPC #
819145020381
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Extension cord
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12/3
Voltage
125V
Jacket Material
PVC
Amps
20A
Watts
2500W
NEMA Connector
NEMA 5-20
Number of Outlets
1
Max. Amps
20 A
Cable Jacket Designation
SJTW
Number of Female Connectors
1
Application
Industrial
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand Extension cord L520520-096 is a heavy-duty household extension cable. This 8-foot cord is a NEMA L5-20P to NEMA 5-15/20R. The NEMA L5-20P is a 20 Amp, 125 Volt locking male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an SJTW, 12/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used in construction and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.