
Flanged Locking Inlet, 30 A, 277V AC, Screw Terminals, Black
Mfr # ASINL730P-FC
Zoro # G610113180
product price: $30.49
/ea
Sold in multiples of 2 for $60.98
Key Features
Current Rating
30 A
Voltage Rating
277V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASINL730P-FC
Zoro #
G610113180
UPC #
819145024150
Country of Origin
Taiwan, Province of China
Details
Item
Flanged Locking Inlet
Current Rating
30 A
Voltage Rating
277V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
IP Rating
Not Rated
Standards
UL, cULus Listed
Flange Type
Flanged
Material
PVC
Wattage
8310W
Application
Flanged Inlet Wiring Device
Description
This AC WORKS brand NEMA L7-30P inlet wiring device is a heavy-duty power input connection device. This L7-30 inlet works with 10 AWG American Wire Gauge copper wire and is commonly used for industrial equipment and railroad operations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.