Generator Inlet Kit, 50A, NEMA 14-50P to CS6364 Cord + SS2-50P Inlet Box, 125/250V, 40 ft, NEMA 3R
- Mfr # EP1450KIT-040
- Zoro # G216392804
Key Features
Specifications
Details
- MFR #
- EP1450KIT-040
- Zoro #
- G216392804
- UPC #
- 810159151719
- Country of Origin
- Taiwan, Province of China
- Max. Amps
- 50 A
- Gauge/Conductor
- 6, 8
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Jacket Color
- Black
- Jacket Material
- PVC
- End 1 Gender and Plug End
- NEMA 14-50P
- Watts
- 12,500W
- End 2 Gender and Plug End
- CS6364
Dimensions
- Cord Length
- 40ft
Description
This AC WORKS brand 50 Amp generator inlet kit provides a complete, heavy-duty solution for temporary or emergency power connections. The kit includes a 40 ft power cord and a metal inlet box, offering reliable performance for high-powered generators and transfer systems.The power cord features a NEMA 14-50P plug and a CS6364/SS2-50R locking connector, both rated for 50A, 125/250V. It is constructed with STW 6/3 + 8/1 copper wire and a cold-weather jacket that remains flexible in extreme conditions. The NEMA SS2-50P inlet box is NEMA 3R rated, protecting against rain, ice, sleet, and snow-ideal for outdoor installations.
- Complete kit with NEMA 14-50P to CS6364 (SS2-50R) power cord + inlet box
- 50A, 125/250V rating for high-capacity generator applications
- STW 6/3 + 8/1 cord with anti-cold weather jacket stays flexible
- SS2-50P inlet box, NEMA 3R rated for outdoor weather resistance
- Ideal for emergency power, temporary setups, and backup systems
- Includes a 5-year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.