Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC C14/ SHEET E to U.S. Household NEMA 5-15R Connector

  • Mfr # AD130

  • Zoro # G214951232


product price: $9.69
/ea
Sold in multiples of 5 for $48.45

Key Features

Receptacle Configuration
NEMA 5-15
Plug Configuration
IEC C14
Color
Black
Amps
10 A
Watts
1250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD130
Zoro #
G214951232
UPC #
819145022569
Country of Origin
China

Details

Receptacle Configuration
NEMA 5-15
Plug Configuration
IEC C14
Color
Black
Amps
10 A
Watts
1250W
Material
PVC
Voltage
125V

Description

This AC WORKS brand IEC to NEMA adapter AD130 is an IEC C14/ Sheet E to a regular household NEMA 5-15R connector. This product is very durable. It is also called IEC C14/ Sheet E to NEMA 5-15R plug adapter.


  • •IEC C14 also Called Sheet E
  • •Rating: 10A 125V
  • •NEMA 5-15R U.S. Household Outlet
  • •IEC C14 to NEMA 5-15R Adapter
  • •IT/CPU/PDU/Server Adapter
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.