Shop AC WORKS
See all product information
Create Account
L14-30P to L6-20R Adapter, 1.5 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # L1430ICBL620
- Zoro # G923362381
product price:Â
$
82.59
/ea
Key Features
Amps
20 A
Watts
5,000 W
Features
20A Circuit Breaker
Material
PVC
Cord Length
1.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1430ICBL620
- Zoro #
- G923362381
- UPC #
- 810159154758
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Amps
- 20 A
- Watts
- 5,000 W
- Features
- 20A Circuit Breaker
- Material
- PVC
- Receptacle Configuration
- NEMA L6-20
- Color
- Orange
- Plug Configuration
- NEMA L14-30
- Voltage
- 250V
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model L1430ICBL620) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA L14-30P 30-amp, 125/250-volt 4-prong generator locking plug to a NEMA L6-20R 20-amp, 250-volt locking female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter remains flexible in extreme temperatures and is engineered for long-term durability in demanding environments. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used for generator power, construction sites, industrial equipment, pumps, and power tools. It provides a rugged and dependable step-down connection from an L14-30 power source to an L6-20 locking configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.