Shop AC WORKS
See all product information
Create Account
L14-30P to 5-15/20R Adapter, 1 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # L1430ICB520
- Zoro # G123362372
product price:Â
$
71.59
/ea
Key Features
Plug Configuration
NEMA L14-30
Cord Length
1 ft
Color
Orange
Material
PVC
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1430ICB520
- Zoro #
- G123362372
- UPC #
- 810159154772
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA 5-20
- Plug Configuration
- NEMA L14-30
- Color
- Orange
- Material
- PVC
- Amps
- 20 A
- Features
- 20A Circuit Breaker
- Watts
- 2,500 W
- Voltage
- 125V
Dimensions
- Cord Length
- 1 ft
Description
This AC WORKS protective adapter (model L1430ICB520) is a heavy-duty household and industrial-grade adapter cable designed for safe and reliable power distribution. The 1-foot cord converts a NEMA L14-30P 30-amp, 125/250-volt 4-prong generator locking plug to a NEMA 5-15/20R T-blade household female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter remains flexible in extreme temperatures and is engineered for long-term durability in demanding environments. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used for generator power, construction sites, industrial equipment, household backup power, and a wide range of light-duty tools and appliances. It is also suitable for RVs, campgrounds, food trucks, pumps, tanning beds, saunas, and emergency power setups.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.