Shop AC WORKS
See all product information
Create Account
L5-30P to 5-15/20R Adapter, 1 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # L530ICB520
- Zoro # G723362383
product price:Â
$
66.15
/ea
Key Features
Plug Configuration
NEMA L5-30
Cord Length
1 ft
Color
Orange
Watts
2,500 W
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L530ICB520
- Zoro #
- G723362383
- UPC #
- 810159154734
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA 5-20
- Plug Configuration
- NEMA L5-30
- Color
- Orange
- Watts
- 2,500 W
- Voltage
- 125V
- Amps
- 20 A
- Material
- PVC
- Features
- 20A Circuit Breaker
Dimensions
- Cord Length
- 1 ft
Description
This AC WORKS protective adapter (model L530ICB520) is a heavy-duty household and industrial-grade adapter cable designed for safe and reliable power transfer. The 1-foot cord converts a NEMA L5-30P 30-amp, 125-volt locking male plug to a NEMA 5-15/20R T-blade household female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter remains flexible in extreme temperatures and is suitable for year-round indoor or outdoor use. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used in marine shore power, generators, construction sites, and industrial environments where a durable, breaker-protected step-down connection is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.