
Locking Connector, CS6364, 50 A, 125/250V AC, Black
Mfr # CS6364-RK
Zoro # G012920157
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Wires
4
Connection Orientation
Straight
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6364-RK
Zoro #
G012920157
UPC #
810159150781
Country of Origin
China
Details
Item
Locking Connector
Current Rating
50 A
Voltage Rating
125/250V AC
Number of Wires
4
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Description
This AC WORKS brand wiring device CS6364-RK, is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOOW, STW, 10/4, 8/4, 6/4, or bigger cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.