Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Yellow

  • Mfr # ASL1430R

  • Zoro # G610113098


product price: $33.89
/ea
Sold in multiples of 2 for $67.78

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASL1430R
Zoro #
G610113098
UPC #
819145020688
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
1.125 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
Flange Material
Nylon
IP Rating
Not Rated
Wattage
7500W
Number of Female Connectors
1
Application
Female Connector Wiring Device

Description

This AC WORKS brand NEMA L14-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.