Zoro Homepage

Locking Connector, L16-20R, 20 A, 480V AC, Three Phase, Black

  • Mfr # ASEL1620R

  • Zoro # G010955298


product price: $32.69
/ea
Sold in multiples of 2 for $65.38

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL1620R
Zoro #
G010955298
UPC #
850056720625
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Connection Orientation
Angled
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Wattage
16608W
Number of Female Connectors
1
Application
Elbow Female Connector Wiring Device

Description

This AC WORKS brand NEMA L16-20R elbow wiring device ASEL1620R is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.