Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L16-20R, 20 A, 480V AC, Three Phase, Orange

  • Mfr # ASL1620R

  • Zoro # G610113135


product price: $30.49
/ea
Sold in multiples of 2 for $60.98

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL1620R
Zoro #
G610113135
UPC #
819145029520
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
Flange Material
Nylon
Wattage
16608W
Number of Female Connectors
1
Application
Female Connector Wiring Device

Description

This AC WORKS brand NEMA L16-20R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products