Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Orange

  • Mfr # ASL2130R

  • Zoro # G510113167


product price: $44.15
/ea
Sold in multiples of 2 for $88.30

Key Features

NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL2130R
Zoro #
G510113167
UPC #
819145024518
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
1.125 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Orange
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.5 lb
IP Rating
IP69K
Flange Material
Nylon
Wattage
10800W
Application
Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand NEMA L21-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/5, 10/5, or 8/5 cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.